Motion
L1016MAG TAPE,MAGNETIC COMMAND SERIES,16

Lufkin - Tape Measure
L1016MAG TAPE,MAGNETIC COMMAND SERIES,16

16' x 1-3/16" Yellow Steel Blade Magnetic Tape Measure 1/16" Graduation, Inch Graduation Style, Black ABS Plastic Case
MI ITEM #10845817
MFR #L1016MAG TAPE,MAGNETIC COMMAND SERIES,16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L1016MAG TAPE,MAGNETIC COMMAND SERIES,16

16' x 1-3/16" Yellow Steel Blade Magnetic Tape Measure 1/16" Graduation, Inch Graduation Style, Black ABS Plastic Case
MI ITEM #10845817
MFR #L1016MAG TAPE,MAGNETIC COMMAND SERIES,16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L1016MAG TAPE,MAGNETIC COMMAND SERIES,16

Specifications

  • Graduation
    1/16 in
  • Blade Material
    Steel
  • Standout Length
    10.00 ft
  • Blade Color
    Yellow
  • PSC Code
    5210
  • Graduation Style
    Inch
  • Finish Coating
    Yellow
  • Features
    Magnetic
  • Color
    Black
  • Case Material
    ABS Plastic
  • Belt Clip
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought