Motion
L912-02 TAPE POWER 12' VECTOR SERIES

Lufkin - Tape Measure
L912-02 TAPE POWER 12' VECTOR SERIES

Tape Measure - 12 ft Blade Length, Yellow/Black Blade Color
Mi Item #10845823
MFR #L912-02 TAPE POWER 12' VECTOR SERIES
Price$17.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L912-02 TAPE POWER 12' VECTOR SERIES

Tape Measure - 12 ft Blade Length, Yellow/Black Blade Color
Mi Item #10845823
MFR #L912-02 TAPE POWER 12' VECTOR SERIES

Mfr description
L912-02 TAPE POWER 12' VECTOR SERIES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.68/each

Specifications

Dimensions

  • Blade Length
    12 ft
  • Graduation
    1/100 ft, 1/10, 1/100 in, 1/10

Details

  • Blade Color
    Yellow/Black
  • Blade Material
    Steel
  • Case Material
    Chrome
  • Color
    Silver
  • UPC_NO
    037103342089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)