Motion
ST50-07 TAPE,STEEL,50'X3/8,2 SIDED

Lufkin - Tape Measure
ST50-07 TAPE,STEEL,50'X3/8,2 SIDED

Tape Measure - 50 ft Blade Length, Yellow Blade Color
Mi Item #10845832
MFR #ST50-07 TAPE,STEEL,50'X3/8,2 SIDED
Price$36.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
ST50-07 TAPE,STEEL,50'X3/8,2 SIDED

Tape Measure - 50 ft Blade Length, Yellow Blade Color
Mi Item #10845832
MFR #ST50-07 TAPE,STEEL,50'X3/8,2 SIDED

Mfr description
ST50-07 TAPE,STEEL,50'X3/8,2 SIDED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.08/each

Specifications

Dimensions

  • Blade Length
    50 ft
  • Graduation
    1/10 ft

Details

  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    ABS Plastic
  • Color
    Black
  • UPC_NO
    037103341723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)