Specifications
Dimensions
- Brush Length3/4 in
- Overall Length5-1/2 in
Details
- Bristle MaterialHorsehair
- For Use WithFlux Application
- Handle MaterialTin
- TypeAcid Brush
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)