Motion
CTK16
SOCKET WRENCH SET 16PC 1/4"DR 6 PT
Mi Item #10846042
MFR #CTK16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOCKET WRENCH SET 16PC 1/4"DR 6 PT
Mi Item #10846042
MFR #CTK16

Mfr description
CTK16 SOCKET ACCESSORY SET,16PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    2 Universal Joints 5 Adapters 7 Extensions 2 Breaker Bars
  • Size Range
    1/4 in, 19.00 mm, 1/4 in, 8.00 mm

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Case Type
    Blow Molded Case
  • Container Type
    Blow Molded Case
  • Finish Coating
    Full Polish, Chrome Plated
  • Material
    Alloy Steel
  • Number Of Pieces
    16.000
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Standard
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)