Motion
CTK84C MECH TOOL SET,84PC,1/4"&3/8"DR,SA

Crescent Wrench
CTK84C MECH TOOL SET,84PC,1/4"&3/8"DR,SA

MECHANICS TOOL SET 84PC 1/4" 3/8" 6 12PT
MI ITEM #10846043
MFR #CTK84C MECH TOOL SET,84PC,1/4"&3/8"DR,SA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CTK84C MECH TOOL SET,84PC,1/4"&3/8"DR,SA

MECHANICS TOOL SET 84PC 1/4" 3/8" 6 12PT
MI ITEM #10846043
MFR #CTK84C MECH TOOL SET,84PC,1/4"&3/8"DR,SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTK84C MECH TOOL SET,84PC,1/4"&3/8"DR,SA

Specifications

  • Case Type
    Blow Molded Case
  • Kit Style
    Mechanic's
  • Contents
    2 Ratchets Extension Adapter 32 Standard Sockets 10 Deep Sockets Magnetic Bit Driver and Bits 16 Hex Keys 6 Nut Setters, "1/4" Drive Standard:5/32 in 3/16 in 7/32 in 1/4 in 9/32 in 5/16 in 11/32 in 3/8 in 4mm 5mm 6mm 7mm 8mm 9mm 10mm 11 mm, 1/4" Drive
  • Number Of Pieces
    84.000
  • PSC Code
    5120
  • Tool Type
    Mechanic's Tool Set
  • Socket Depth
    Standard & Deep
  • Number Of Points
    6, 12
  • Measurement Type
    Inch & Metric
  • Drive Size
    1/4, 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought