Motion
SHS35C2QZSS+450L

THK AMERICA INC
SHS35C2QZSS+450L

Standard Ball Assembly Slide - Rail Size: 35 mm, 450 mm Long
Mi Item #10846946
MFR #SHS35C2QZSS+450L
Price$939.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35C2QZSS+450L

Standard Ball Assembly Slide - Rail Size: 35 mm, 450 mm Long
Mi Item #10846946
MFR #SHS35C2QZSS+450L

Mfr description
SHS35C2QZSS+450L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$939.30/each

Specifications

Dimensions

  • Length
    450 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    66.6 kN
  • Moment Capacity
    0.786 kNm to 4.08
  • OAL
    450 mm
  • Radial Static Load Capacity
    66.6 kN
  • Rail Style
    Profiled
  • Slider Type
    C-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)