Motion
464339
Zep I.D. Flush (liquid)
MI ITEM #10852287
MFR #464339
Price$217.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep I.D. Flush (liquid)
MI ITEM #10852287
MFR #464339

Mfr description
464339 ZEP ID FLUSH 5 GALLON PAIL
  • Effective; Meets OTC and CARB regulation standards; Quickly evaporates from surfaces; No residue; Non corrosive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.48/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Package Size
    1 x 5 gal (US)
  • Storage Dimension Height
    13.5 in
  • Storage Dimension Length
    11 in
  • Storage Dimension Width
    11 in
  • Weight
    34.65 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Soils on brakes
  • Application Instructions
    Apply with a cloth or rag, or the appropriate Zep sprayer
  • Certification
    none
  • Chemical Type
    Solvent-based
  • Cleaner Type
    Solvent degreaser
  • Color
    Colorless
  • Composition
    acetone
  • Concentration
    RTU
  • Container Type
    Pail
  • ECCN
    EAR99
  • Flammability
    Highly Flammable
  • Flash Point
    -23.8°F Method: TCC
  • Food Grade
    N/A
  • Form
    Thin Liquid
  • Harmonization Code
    3402.90.3000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858464347
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    This product can expose you to chemicals including benzene, which is/are known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Scent
    Melon
  • Solvent Free
    No
  • Surfaces Cleaned
    Brakes
  • UPC_NO
    690858464347

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)