Motion
3352AB/M
Disposable Glove - M Size, Nitrile, Fish Scale Grip Surface, Powder-Free, 0.20 mm, 8 mil Thick, Blue Color
Mi Item #10867116
MFR #3352AB/M
Price$250.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Glove - M Size, Nitrile, Fish Scale Grip Surface, Powder-Free, 0.20 mm, 8 mil Thick, Blue Color
Mi Item #10867116
MFR #3352AB/M

Mfr description
3352AB/M DISPOSABLE GLOVES WITH EMBOSSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.48/each

Specifications

Dimensions

  • Finger Thickness
    8 mil
  • Glove Size
    M
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    8 mil
  • Thickness
    8 mil, 0.20 mm

Details

  • Application
    Food Processing, Food Service, Industrial
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Industrial Grade
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Fish Scale
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    3352AB/M
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Super Grip
  • Product Types
    Glove
  • Standards Met
    EN 1186-3, EN 374-1:2003, EN 374-2:2003, EN 420, EN 455, FFDCA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fish Scale Grip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)