Motion
75-3207/X4

MAJESTIC GLOVE
75-3207/X4

High-visibility Vest - Size: 4 XL
Mi Item #10868722
MFR #75-3207/X4
Price$23.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAJESTIC GLOVE
75-3207/X4

High-visibility Vest - Size: 4 XL
Mi Item #10868722
MFR #75-3207/X4

Mfr description
75-3207/X4 HI-VIZ HEAVY DUTY MESH VEST,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.81/each

Specifications

Dimensions

  • Size
    4

Details

  • Material
    Polyester Mesh
  • Number Of Pockets
    8
  • Product Type
    High-Visibility Vests
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)