Motion
75-3210/X5

MAJESTIC GLOVE
75-3210/X5

High-visibility Vest - Size: 5 XL
Mi Item #10868746
MFR #75-3210/X5
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAJESTIC GLOVE
75-3210/X5

High-visibility Vest - Size: 5 XL
Mi Item #10868746
MFR #75-3210/X5

Mfr description
75-3210/X5 HI-VIZ MESH VEST WITH DOT STR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.64/each

Specifications

Dimensions

  • Size
    5

Details

  • Material
    Polyester Mesh
  • Number Of Pockets
    8
  • Product Type
    High-Visibility Vests
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)