Motion
75-3236/X2

MAJESTIC GLOVE
75-3236/X2

High-visibility Vest - Size: 2 XL
Mi Item #10868927
MFR #75-3236/X2
Price$77.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAJESTIC GLOVE
75-3236/X2

High-visibility Vest - Size: 2 XL
Mi Item #10868927
MFR #75-3236/X2

Mfr description
75-3236/X2 HI-VIZ HEAVY DUTY VEST W DOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.27/each

Specifications

Dimensions

  • Size
    2

Details

  • Material
    Oxford, Polyester Mesh
  • Number Of Pockets
    9
  • Product Type
    High-Visibility Vests
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)