Motion
75-3240/X3

MAJESTIC GLOVE
75-3240/X3

High-visibility Vest - Size: 2 XL
Mi Item #10869007
MFR #75-3240/X3
Price$39.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAJESTIC GLOVE
75-3240/X3

High-visibility Vest - Size: 2 XL
Mi Item #10869007
MFR #75-3240/X3

Mfr description
75-3240/X3 HI-VIZ MESH VEST W DOT CHAINS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.52/each

Specifications

Dimensions

  • Length
    32.1000 in
  • Size
    2

Details

  • Material
    Polyester Mesh
  • Number Of Pockets
    6
  • Product Type
    High-Visibility Vests
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)