Motion
FWC713B-100K-B5-H1

BOSTON GEAR
FWC713B-100K-B5-H1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #10871408
MFR #FWC713B-100K-B5-H1
Price$3,488.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC713B-100K-B5-H1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #10871408
MFR #FWC713B-100K-B5-H1

Mfr description
FWC713B-100-KB5H1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,488.14/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    19.1 lbs, 8.66 kg

Details

  • Bushing Kit
    Kit B5
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W13523-OLD
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)