Motion
18182000041

PFANNENBERG
18182000041

18182000041
Mi Item #10871707
MFR #18182000041
Price$1,032.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18182000041

18182000041
Mi Item #10871707
MFR #18182000041

Mfr description
18182000041 DPF 22000 230V WHITE IT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,032.47/each

Specifications

Dimensions

  • Depth
    2.80 in
  • Height
    9.40 in
  • Weight
    5.00 lbs
  • Width
    6.80 in

Details

  • Color
    White - RAL 9003
  • Cutout Dimensions
    4.88 in x 4.59 in
  • Environmental Comp
    Specialty
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Fan Type
    Datawind Filter Fan
  • Filter Efficiency
    0.91
  • Filter Quality Class
    G4 Fluted Polyester
  • Frequency
    50/60 Hz
  • L10 Service Life
    37,500 hrs
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    28 cfm
  • Mounting Style
    Side Mount
  • Power Consumption
    18 W
  • Series
    DPF Series Industrial Data Filterfan
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Type Of Bearing
    sleeve bearing
  • Unimpeded Airflow
    38 cfm
  • Voltage
    230 V ac
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)