Motion
18182000046

PFANNENBERG
18182000046

18182000046
MI ITEM #10871712
MFR #18182000046
List Price$1,358.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18182000046

18182000046
MI ITEM #10871712
MFR #18182000046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,358.83/each for your price

Overview

Mfr description
18182000046 DPF 33000 SLIM 230V BLACK IT

Specifications

  • Environmental Comp
    Specialty
  • Fan Type
    Datawind Filter Fan
  • Unimpeded Airflow
    152 cfm
  • Voltage
    230 V ac
  • Frequency
    50/60 Hz
  • Color
    Black - RAL 9004
  • Mounting Style
    Side Mount
  • Series
    DPF Series Slimline Industrial Data Filterfan
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    115 cfm
  • Voltage Tolerance
    +/- 10%
  • Power Consumption
    39 W
  • Filter Quality Class
    G4 Fluted Polyester
  • Filter Efficiency
    0.91
  • Type Of Bearing
    sleeve bearing
  • Cutout Dimensions
    6.89 in x 5.97 in
  • L10 Service Life
    40,000 hrs
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    7.00 lbs
  • Width
    9.30 in
  • Height
    11.90 in
  • Depth
    3.30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought