Motion
13384139255

PFANNENBERG
13384139255

13384139255
MI ITEM #10871717
MFR #13384139255
List Price$11,455.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13384139255

13384139255
MI ITEM #10871717
MFR #13384139255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,455.70/each for your price

Overview

Mfr description
13384139255 DTS 3441C 230V 21000 BTU

Specifications

  • Cooling Capacity
    21000-29000 Btu/h
  • Environmental Comp
    Indoor
  • Voltage
    230 V
  • Mounting Style
    Side Mount
  • Material
    Electrostatically Powder Coated Steel
  • Color
    Light Grey - RAL 7035
  • Frequency
    60 Hz
  • Condensate Management
    Active condensate evaporation system with safety overflow
  • Noise Level
    81 dB
  • Refrigerant Type
    R134a
  • Refrigerant Quantity
    450 g
  • Voltage Tolerance
    ± 10%
  • Normal Run Current 35 A
    11.82 A
  • Power Consumption
    2674 W
  • Min Ambient Temperature
    46 °F
  • Max Ambient Temperature
    131 °F
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • Fuse Class
    20
  • Environmental Protection Standard
    Type 12
  • Width
    15.80 in
  • Height
    57.20 in
  • Product Type
    Cooling Units
  • Depth
    16.10 in
  • Weight
    201.5 lbs
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • Series
    DTS Cooling Unit
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought