Motion
13384136251

PFANNENBERG
13384136251

13384136251
Mi Item #10871720
MFR #13384136251
Price$12,450.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13384136251

13384136251
Mi Item #10871720
MFR #13384136251

Mfr description
13384136251 DTS 3441C 460V 21000 BTU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,450.20/each

Specifications

Dimensions

  • Depth
    16.10 in
  • Height
    57.20 in
  • Weight
    201.5 lbs
  • Width
    15.80 in

Details

  • Color
    Dark Grey - ANSI 61
  • Condensate Management
    Active condensate evaporation system with safety overflow
  • Cooling Capacity
    21000-29000 Btu/h
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12
  • Frequency
    50/60 Hz
  • Fuse Class
    7
  • Manufacturer Product Page
  • Material
    Electrostatically Powder Coated Steel
  • Max Ambient Temperature
    131 °F
  • Min Ambient Temperature
    46 °F
  • Mounting Style
    Side Mount
  • Noise Level
    81 dB
  • Normal Run Current 35 A
    4.06 A
  • Power Consumption
    2316 W
  • Product Type
    Cooling Units
  • Refrigerant Quantity
    450 g
  • Refrigerant Type
    R134a
  • Series
    DTS Cooling Unit
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • Voltage
    400/460 V
  • Voltage Tolerance
    ± 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)