Motion
13384036351

PFANNENBERG
13384036351

13384036351
MI ITEM #10871734
MFR #13384036351
Price$17,026.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13384036351

13384036351
MI ITEM #10871734
MFR #13384036351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,026.30/each

Specifications

Dimensions

  • Depth
    16.10 in
  • Height
    57.20 in
  • Weight
    234.8 lbs
  • Width
    15.80 in

Details

  • Color
    Dark Grey - ANSI 61
  • Condensate Management
    Active condensate evaporation system with safety overflow
  • Cooling Capacity
    21000-29000 Btu/h
  • Environmental Comp
    Outdoor
  • Environmental Protection Standard
    Type 3R/4
  • Frequency
    50/60 Hz
  • Fuse Class
    10
  • Manufacturer Product Page
  • Material
    Electrostatically Powder Coated Steel
  • Max Ambient Temperature
    131 °F
  • Min Ambient Temperature
    46 °F
  • Mounting Style
    Side Mount
  • Noise Level
    81 dB
  • Normal Run Current 35 A
    5.18 A
  • Power Consumption
    3060 W
  • Product Type
    Cooling Units
  • Refrigerant Quantity
    450 g
  • Refrigerant Type
    R134a
  • Series
    DTS Cooling Unit
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • Voltage
    400/460 V
  • Voltage Tolerance
    ± 10%

Overview

Mfr description
13384036351 DTS 3661C 460V 29000 BTU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought