Specifications
Dimensions
- Weight200 g
Details
- Accuracy± 0.08 %
- Electrical ConnectionCable
- MaterialStainless Steel
- Output0 to 5 V
- Pressure Range0 to 15 psi
- Pressure TypeGauge
- SeriesPX409
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)