Motion
6209-H-20DDU7
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
Mi Item #10872181
MFR #6209-H-20DDU7
Price$1,098.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
Mi Item #10872181
MFR #6209-H-20DDU7

Mfr description
6209H20DDU7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,098.67/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    34500 N, 7755.9 lbf
  • Radial Static Load Capacity
    20400 N, 4586.1 lbf
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)