Motion
10-21ACPCB18
Single-Ply ACP / Kevlar® Blended Sleeve with Smart-Fit®
Mi Item #10872314
MFR #10-21ACPCB18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Ply ACP / Kevlar® Blended Sleeve with Smart-Fit®
Mi Item #10872314
MFR #10-21ACPCB18

Mfr description
10-21ACPCB18
  • Smart Fit™ technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Proprietary ACP™ Technology and Kevlar® blend provides excellent protection against heat, cuts, lacerations and abrasions
  • Fabric can withstand heat up to 500°F to protect arms from minor heat and burn injuries, do not use near open flame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    18

Details

  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
  • Description Keyword
    Cut Resistant Sleeve
  • Manufacturer Upc Number
    616314213571
  • Product Type
    Protective Sleeves
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)