Motion
10-21AX18TH
Single-Ply PolyKor® Xrystal® / Para-Aramid Blended Sleeve with Smart-Fit® and Thumb Hole
Mi Item #10872316
MFR #10-21AX18TH
Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Ply PolyKor® Xrystal® / Para-Aramid Blended Sleeve with Smart-Fit® and Thumb Hole
Mi Item #10872316
MFR #10-21AX18TH

Mfr description
10-21AX18TH
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • The PolyKor® Xrystal® blended knit is lightweight and provides excellent cut resistance
  • Withstands heat up to 500°F to protect arms from minor heat and burn injuries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.13/each

Specifications

Dimensions

  • Length
    40.6 cm
  • Size
    18
  • Width
    25.4 cm

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Color
    Yellow
  • Construction Description
    2x1 Knit Smart Fit
  • Description
    Offers arm cut protection for applications such as sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, pulp and paper processing. Not to be used around open flame or in heat applications.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    Aramid PolyKor Xrystal
  • Manufacturer Upc Number
    616314235344
  • Product Type
    Protective Sleeves
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)