Motion
10-21HACPNY14
Single-Ply ACP / Kevlar® Blended Sleeve with Smart-Fit®
MI ITEM #10872317
MFR #10-21HACPNY14
Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Ply ACP / Kevlar® Blended Sleeve with Smart-Fit®
MI ITEM #10872317
MFR #10-21HACPNY14

Mfr description
10-21HACPNY14 SINGLE-PLY ACP/KEVLAR
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Proprietary ACP Technology and Kevlar® blend provides excellent protection against heat, cuts, lacerations and abrasions
  • Fabric can withstand heat up to 300°F to protect arms from minor heat and burn injuries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.03/each

Specifications

Dimensions

  • Length
    40.6 cm
  • Width
    25.4 cm

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Color
    Neon Yellow
  • Construction Description
    2x1 Knit Smart Fit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    ACP Kevlar
  • Manufacturer Upc Number
    616314222788
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • UPC_NO
    616314222788

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)