Specifications
Dimensions
- Length50.8 cm
- Size26
- Width45.7 cm
Details
- Ansi Isea Cut Resistance LevelA2
- ColorYellow
- Construction DescriptionInterlock
- DescriptionIdeal for applications where arm cut protection is needed, such as assembly, plastic molding, metal fabrication, automotive.
- Description KeywordCut Resistant Sleeve
- Liner MaterialKevlar
- Manufacturer Upc Number616314056963
- Product TypeProtective Sleeves
- Spec Sheet
Overview
Mfr description
10-K4826
- Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Offers cut resistance for light duty applications
- Exceptional comfort, lightweight, breathable, and shrink resistant
- Kevlar® knit wrist offers cut and heat resistance and prevent debris from entering the sleeve
- Elastic end for a snug fit and to eliminate debris from entering
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity