Motion
10-KA24CL
Sleeve with Acp Technology - 45.7 cm Long, Green Color
Mi Item #10872328
MFR #10-KA24CL
Price$8.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve with Acp Technology - 45.7 cm Long, Green Color
Mi Item #10872328
MFR #10-KA24CL

Mfr description
10-KA24CL SINGLE-PLY ACP/ KEVLAR
  • The proprietary ACP / Kevlar® blend is exceptionally comfortable and offers twice the cut resistance compared with traditional Para-Aramid sleeves
  • Heat resistant up to 350°F to protect arms from minor heat and burn injuries
  • Exceptional comfort, will not cause skin irritation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.66/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    24
  • Width
    30.48 cm

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Color
    Green
  • Construction Description
    Seamless Knit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    The proprietary ACP / Kevlar® blend is exceptionally comfortable and offers twice the cut resistance compared with traditional Para-Aramid sleeves
  • Includes Thumb Hole
    Includes Thumb Hole
  • Liner Material
    ACP Kevlar
  • Manufacturer Upc Number
    616314129520
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314129520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)