Motion
10-KAM20
Arc Sleeve - 45.7 cm Long, Yellow Color
Mi Item #10872333
MFR #10-KAM20
Price$19.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Sleeve - 45.7 cm Long, Yellow Color
Mi Item #10872333
MFR #10-KAM20

Mfr description
10-KAM20 AR/FR SINGLE-PLY ACP/KEVLAR
  • Proprietary ACP / Kevlar® blended sleeves have a Heat Attenuation Factor (HAF) of 73%
  • Offers twice the cut resistance compared with traditional Para-Aramid sleeves
  • Excellent heat and flame resistance to protect the arm from heat and burn injuries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.01/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    20
  • Width
    30.48 cm

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Color
    Yellow
  • Construction Description
    2x1 Knit
  • Description
    Offers ARC/FR and cut protection. Ideal for sheet metal application and stamping, glass handling, high heat areas, electrical repair and maintenance, automotive manufacturing and plastic molding.
  • Description Keyword
    Arc Rated Sleeve
  • Features
    Proprietary ACP / Kevlar® blended sleeves have a Heat Attenuation Factor (HAF) of 73%
  • Includes Thumb Hole
    Includes Thumb Hole
  • Liner Material
    ACP Kevlar
  • Manufacturer Upc Number
    616314151491
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314151491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)