Motion
10-KANO24
2-Ply ACP / Kevlar® Blended Sleeve
MI ITEM #10872336
MFR #10-KANO24
Price$8.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Ply ACP / Kevlar® Blended Sleeve
MI ITEM #10872336
MFR #10-KANO24

Mfr description
10-KANO24 2-PLY ACP/KEVLAR BLENDED
  • Made with Proprietary ACP Technology, featuring DuPont™ Kevlar® and fully encapsulated glass fibers
  • Offers twice the cut resistance compared with traditional Para-Aramid gloves
  • Heat resistance protects the arm from minor heat and burn injuries up to 350°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.46/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    24
  • Width
    30.48 cm

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Color
    Neon Orange
  • Construction Description
    Seamless Knit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Made with Proprietary ACP Technology, featuring DuPont™ Kevlar® and fully encapsulated glass fibers
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    ACP Kevlar
  • Manufacturer Upc Number
    616314126062
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • UPC_NO
    616314126062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)