Overview
Mfr description
10-KVS12YBH SINGLE-PLY KEVLAR ARMOR
- Blousy construction offers a loose fit to reduce fatigue
- Kevlar® fiber provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Knit wrist offers cut and heat resistance and prevent debris from entering the sleeve
- Launderable for extended life and to reduce replacement costs
Specifications
- ColorGreen
- DescriptionSingle-Ply DuPont™ Kevlar® Armor Blended Blousy Sleeve
- Manufacturer Upc Number616314217364
- UPC_NO616314217364
- Additional DetailsIdeal for applications where cut and/or light heat protection is needed, such as glass operations, metal stamping, automotive, appliance and machinery manufacturing.
- FeaturesBlousy construction offers a loose fit to reduce fatigue
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data