Motion
10-KVS18YBH
10-KVS18YBH
Mi Item #10872351
MFR #10-KVS18YBH
Price$25.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-KVS18YBH
Mi Item #10872351
MFR #10-KVS18YBH

Mfr description
10-KVS18YBH SINGLE-PLY KEVLAR ARMOR
  • Blousy construction offers a loose fit to reduce fatigue
  • Kevlar® fiber provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Knit wrist offers cut and heat resistance and prevent debris from entering the sleeve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.86/each

Specifications

Details

  • Additional Details
    Ideal for applications where cut and/or light heat protection is needed, such as glass operations, metal stamping, automotive, appliance and machinery manufacturing.
  • Color
    Green
  • Description
    Single-Ply DuPont™ Kevlar® Armor Blended Blousy Sleeve
  • Features
    Blousy construction offers a loose fit to reduce fatigue
  • Manufacturer Upc Number
    616314217357
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • UPC_NO
    616314217357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)