Motion
15-212WS
Pritex Sleeve - 45.7 cm Long, White Color
Mi Item #10872356
MFR #15-212WS
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pritex Sleeve - 45.7 cm Long, White Color
Mi Item #10872356
MFR #15-212WS

Mfr description
15-212WS SINGLE-PLY PRITEX BLENDED
  • Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
  • Blousy construction offers a loose fit to reduce fatigue
  • Raises the standards for performance sleeves offering an increase in overall performance and value compared to traditional Nylon and Nylon/Cotton blend sleeves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    12
  • Width
    30.48 cm

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Color
    White
  • Construction Description
    Blousy
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, pulp and paper processing, food processing.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
  • Liner Material
    Antimicrobial Pritex
  • Manufacturer Upc Number
    616314120329
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314120329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)