Motion
15-218BKS
Pritex Sleeve - 45.7 cm Long, Black Color
MI ITEM #10872363
MFR #15-218BKS
Price$6.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pritex Sleeve - 45.7 cm Long, Black Color
MI ITEM #10872363
MFR #15-218BKS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.21/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    18
  • Width
    30.48 cm

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Color
    Black
  • Construction Description
    Blousy
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, pulp and paper processing, food processing.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
  • Liner Material
    Antimicrobial Pritex
  • Manufacturer Upc Number
    616314120381
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314120381

Overview

Mfr description
15-218BKS SINGLE-PLY PRITEX BLENDED
  • Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
  • Blousy construction offers a loose fit to reduce fatigue
  • Raises the standards for performance sleeves offering an increase in overall performance and value compared to traditional Nylon and Nylon/Cotton blend sleeves
  • Superior chemical resistance to acids, alkali, and organic solvents
  • Stable against chlorine bleach
  • Excellent abrasion and fatigue resistance
  • Ideal for use where low lint properties are desired
  • Can be washed repeatedly in chlorine bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria without degradation, shrinkage or stiffening. Retains its performance after multiple washings. Can be dry-cleaned
  • Silicone Free and Latex-free
  • Meets FDA & USDA food handling requirements
  • Features a Patented ANSI Standard 51 Conformant approved antimicrobial fiber that is FDA & EPA approved for food contact
  • Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9%
  • Antimicrobial properties will not wash out of the fiber and will last the life of the sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought