Motion
20-21DACP18TH
Dyneema Acp Sleeve - 40.6 cm Long, Gray Color
Mi Item #10872387
MFR #20-21DACP18TH
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dyneema Acp Sleeve - 40.6 cm Long, Gray Color
Mi Item #10872387
MFR #20-21DACP18TH

Mfr description
20-21DACP18TH SINGLE-PLY ACP/DYNEEMA
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Proprietary ACP Technology and Dyneema® blend provides excellent protection against cuts, lacerations and abrasions
  • Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.64/each

Specifications

Dimensions

  • Length
    40.6 cm
  • Size
    18
  • Width
    25.4 cm

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Color
    Gray
  • Construction Description
    2x1 Knit Smart Fit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Includes Thumb Hole
    Includes Thumb Hole
  • Liner Material
    ACP Dyneema
  • Manufacturer Upc Number
    616314215131
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314215131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)