Motion
20-21DACPBP14
Single-Ply ACP / Dyneema® Blended Sleeve with Smart-Fit®
MI ITEM #10872388
MFR #20-21DACPBP14
List Price$6.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Ply ACP / Dyneema® Blended Sleeve with Smart-Fit®
MI ITEM #10872388
MFR #20-21DACPBP14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.79/each for your price

Overview

Mfr description
20-21DACPBP14 SINGLE-PLY ACP/DYNEEMA
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Proprietary ACP Technology and Dyneema® blend provides excellent protection against cuts, lacerations and abrasions
  • Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
  • Form fit from top to bottom so it stays up on the arm making it far less prone to sliding down the arm eliminating the need for Elastic or Velcro top in most applications
  • Superior washability, can be washed repeatedly in Chlorine Bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria
  • Will retain its shape and stretch even after repeated washings
  • 100% silicone free
  • Meets FDA & USDA food handling requirements

Specifications

  • Length
    45.72 cm
  • Includes Thumb Hole
    Includes Thumb Hole
  • Color
    Black
  • Width
    30.48 cm
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for automotive manufacturing, metal fabrication, sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, glass handing, pulp and paper processing, food processing, and metal stamping.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
  • Size
    14
  • Ansi Isea Cut Resistance Level
    A4
  • Manufacturer Upc Number
    616314229442
  • UPC_NO
    616314229442
  • Construction Description
    2x1 Knit Smart Fit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    ACP Dyneema
  • Spec Sheet
  • Features
    Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought