Motion
20-21DHX18-ET
Sleeve with Xrystal Fiber - 50.8 cm Long, Gray Color
MI ITEM #10872390
MFR #20-21DHX18-ET
Price$24.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve with Xrystal Fiber - 50.8 cm Long, Gray Color
MI ITEM #10872390
MFR #20-21DHX18-ET

Mfr description
20-21DHX18-ET 2-PLY POLYKOR XRYSTAL
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • The PolyKor™ Xrystal® blended knit is lightweight and provides excellent cut resistance
  • Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.44/each

Specifications

Dimensions

  • Length
    50.8 cm
  • Size
    18
  • Width
    45.72 cm

Details

  • Ansi Isea Cut Resistance Level
    A8
  • Color
    Gray
  • Construction Description
    2x1 Knit Smart Fit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Includes Thumb Hole
    Includes Thumb Hole
  • Liner Material
    PolyKor Xrystal
  • Manufacturer Upc Number
    616314246753
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314246753

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)