Motion
20-21HX18
Single-Ply PolyKor® Xrystal® Blended Sleeve with Smart-Fit®
MI ITEM #10872391
MFR #20-21HX18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Ply PolyKor® Xrystal® Blended Sleeve with Smart-Fit®
MI ITEM #10872391
MFR #20-21HX18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20-21HX18
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • The PolyKor® Xrystal® blended knit is lightweight and provides excellent cut resistance
  • Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
  • Form fit from top to bottom so it stays up on the arm making it far less prone to sliding down the arm eliminating the need for Elastic or Velcro top in most applications
  • Superior washability, can be washed repeatedly in Chlorine Bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria
  • Will retain its shape and stretch even after repeated washings
  • 100% silicone free

Specifications

  • Length
    40.6 cm
  • Color
    Gray
  • Width
    25.4 cm
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
  • Size
    18
  • Ansi Isea Cut Resistance Level
    A5
  • Manufacturer Upc Number
    616314235351
  • Construction Description
    2x1 Knit Smart Fit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    PolyKor Xrystal
  • Spec Sheet
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text