Motion
20-DA10
Protective Sleeve - Gray Color
Mi Item #10872395
MFR #20-DA10
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - Gray Color
Mi Item #10872395
MFR #20-DA10

Mfr description
20-DA10 2-PLY ACP/DYNEEMA BLENDED SLEEVE
  • The proprietary ACP, Dyneema® blend offers superior cut resistance, exceptional comfort and will not cause skin irritation
  • Superior washability, can be washed repeatedly in chlorine bleach and caustic detergents or can be dry-cleaned, shrink resistant
  • 100% latex and silicone-free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.81/each

Specifications

Details

  • Color
    Gray
  • Description
    2-Ply ACP / Dyneema® Blended Sleeve
  • Features
    The proprietary ACP, Dyneema® blend offers superior cut resistance, exceptional comfort and will not cause skin irritation
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    616314126215
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    616314126215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)