Overview
Mfr description
20-DA12 2-PLY ACP/DYNEEMA BLENDED SLEEVE
- The proprietary ACP, Dyneema® blend offers superior cut resistance, exceptional comfort and will not cause skin irritation
- Superior washability, can be washed repeatedly in chlorine bleach and caustic detergents or can be dry-cleaned, shrink resistant
- 100% latex and silicone-free
- Complies with FDA food handling requirements 21 CFR, Part 177
Specifications
- Includes Thumb HoleDoes Not Have Thumb Hole
- ColorGray
- Description2-Ply ACP / Dyneema® Blended Sleeve
- Manufacturer Upc Number616314126222
- UPC_NO616314126222
- FeaturesThe proprietary ACP, Dyneema® blend offers superior cut resistance, exceptional comfort and will not cause skin irritation
- Ply2-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data