Motion
20-DA16
MI ITEM #10872398
MFR #20-DA16
Your Price$8.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10872398
MFR #20-DA16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.72/each(List $10.03)

Overview

Mfr description
20-DA16 2-PLY ACP/DYNEEMA BLENDED SLEEVE
  • The proprietary ACP, Dyneema® blend offers superior cut resistance, exceptional comfort and will not cause skin irritation
  • Superior washability, can be washed repeatedly in chlorine bleach and caustic detergents or can be dry-cleaned, shrink resistant
  • 100% latex and silicone-free
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Color
    Gray
  • Description
    2-Ply ACP / Dyneema® Blended Sleeve
  • Manufacturer Upc Number
    616314126246
  • UPC_NO
    616314126246
  • Features
    The proprietary ACP, Dyneema® blend offers superior cut resistance, exceptional comfort and will not cause skin irritation
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text