Motion
20-DA18TO
Sleeve with Acp Technology - 45.7 cm Long, Gray Color
Mi Item #10872399
MFR #20-DA18TO
Price$11.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve with Acp Technology - 45.7 cm Long, Gray Color
Mi Item #10872399
MFR #20-DA18TO

Mfr description
20-DA18TO 2-PLY ACP/DYNEEMA BLENDED
  • Manufactured with Proprietary ACP Technology, featuring DSM Dyneema® and fully encapsulated glass fibers
  • Exceptional comfort, will not cause skin irritation
  • Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.44/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    18
  • Width
    30.48 cm

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Color
    Gray
  • Construction Description
    Seamless Knit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Manufactured with Proprietary ACP Technology, featuring DSM Dyneema® and fully encapsulated glass fibers
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    ACP Dyneema
  • Manufacturer Upc Number
    616314146237
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314146237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)