Motion
20-DA4210
Sleeve with Acp Technology - 40.64 cm Long, Gray Color
Mi Item #10872402
MFR #20-DA4210
Price$23.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve with Acp Technology - 40.64 cm Long, Gray Color
Mi Item #10872402
MFR #20-DA4210

Mfr description
20-DA4210 SINGLE-PLY ACP/DYNEEMA
  • The proprietary ACP, Dyneema® blend offers superior cut resistance, exceptional comfort and will not cause skin irritation
  • Features a patented ANSI Standard 51 Conformant approved Antimicrobial Fiber that is FDA & EPA approved for food contact
  • Superior washability, can be washed repeatedly in chlorine bleach and caustic detergents or can be dry-cleaned, shrink resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.31/each

Specifications

Dimensions

  • Length
    40.64 cm
  • Material Thickness
    Medium Weight
  • Size
    21
  • Width
    33.02 cm

Details

  • Ansi Isea Cut Resistance Level
    A6
  • Color
    Gray
  • Construction Description
    Seamless Knit
  • Description
    Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    The proprietary ACP, Dyneema® blend offers superior cut resistance, exceptional comfort and will not cause skin irritation
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    ACP Antimicrobial Dyneema
  • Manufacturer Upc Number
    616314214929
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314214929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)