Motion
20-TG18
Dyneema Sleeve - 45.7 cm Long, Gray Color
Mi Item #10872406
MFR #20-TG18
Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dyneema Sleeve - 45.7 cm Long, Gray Color
Mi Item #10872406
MFR #20-TG18

Mfr description
20-TG18 2-PLY DYNEEMA DIAMOND
  • Dyneema® Diamond blended construction offers unparalleled comfort and coolness while providing cut and abrasion resistance
  • Seamless construction for comfort, fit and dexterity
  • Elastic ends for a snug fit and to eliminate debris from entering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.35/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    18
  • Width
    30.48 cm

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Color
    Gray
  • Construction Description
    Seamless Knit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Dyneema® Diamond blended construction offers unparalleled comfort and coolness while providing cut and abrasion resistance
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    Dyneema Diamond Technology
  • Manufacturer Upc Number
    616314058974
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314058974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)