Motion
20-TG18NS
2-Ply Dyneema® Diamond Technology Blended Sleeve with Non-Slip Cuff
MI ITEM #10872407
MFR #20-TG18NS
List Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Ply Dyneema® Diamond Technology Blended Sleeve with Non-Slip Cuff
MI ITEM #10872407
MFR #20-TG18NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.34/each for your price

Overview

Mfr description
20-TG18NS 2-PLY DYNEEMA DIAMOND
  • Offers unparalleled comfort and coolness while providing cut and abrasion resistance
  • Seamless construction for comfort, fit and dexterity
  • Non-slip cuff provides superior fit
  • Gray color is great for hiding dirt
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Length
    45.7 cm
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Color
    Gray
  • Width
    30.48 cm
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
  • Size
    18
  • Ansi Isea Cut Resistance Level
    A3
  • Manufacturer Upc Number
    616314118241
  • UPC_NO
    616314118241
  • Construction Description
    Seamless Knit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    Dyneema Diamond Technology
  • Spec Sheet
  • Features
    Offers unparalleled comfort and coolness while providing cut and abrasion resistance
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text