Motion
20-XSB18
Single-Ply PolyKor® Xrystal® / Suprene® Blended Blousy Sleeve
Mi Item #10872408
MFR #20-XSB18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Ply PolyKor® Xrystal® / Suprene® Blended Blousy Sleeve
Mi Item #10872408
MFR #20-XSB18

Mfr description
20-XSB18
  • Combines Suprene® (Graphene) with our proprietary PolyKor® Xrystal® fiber to provide excellent cut resistance
  • Blousy construction offers a loose fit to reduce fatigue
  • Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    18
  • Width
    30.48 cm

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Color
    Brown
  • Construction Description
    Blousy
  • Description
    Offers arm cut protection for applications such as sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, pulp and paper processing. Not to be used around open flame or in heat applications.
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    PolyKor Xrystal Suprene
  • Manufacturer Upc Number
    616314262418
  • Product Type
    Protective Sleeves
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)