Motion
23-44182
Denim Sleeve - 50.8 cm Long, Blue Color
Mi Item #10872409
MFR #23-44182
Price$8.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Denim Sleeve - 50.8 cm Long, Blue Color
Mi Item #10872409
MFR #23-44182

Mfr description
23-44182 SINGLE-PLY DENIM SLEEVE
  • Made with durable, medium weight denim
  • Blousy construction offers a loose fit to reduce fatigue
  • Elastic cuffs at both ends keep debris from entering and provides a snug fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.88/pr

Specifications

Dimensions

  • Length
    50.8 cm
  • Size
    18
  • Width
    45.7 cm

Details

  • Color
    Blue
  • Construction Description
    Cut and Sewn Blousy
  • Description
    Affordable alternative for light applications that do not require cut protection. Ideal in maintenance, construction, industrial applications and carpentry.
  • Description Keyword
    General Duty Sleeve
  • Features
    Made with durable, medium weight denim
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    Denim
  • Manufacturer Upc Number
    616314134012
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314134012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)