Motion
07-KA700/M
Seamless Knit ACP / Kevlar® Blended Glove with Polyester Lining - Heavy Weight
MI ITEM #10872427
MFR #07-KA700/M
List Price$14.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit ACP / Kevlar® Blended Glove with Polyester Lining - Heavy Weight
MI ITEM #10872427
MFR #07-KA700/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.80/pr for your price

Overview

Mfr description
07-KA700/M SEAMLESS KNIT ACP/KEVLAR
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Proprietary ACP / Kevlar® blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid sleeves and is inherently flame resistant
  • Polyester lining is ultra soft and very lightweight
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    M
  • Ansi Isea Cut Resistance Level
    A5
  • Coating
    Uncoated
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    7
  • Length
    45.72 cm
  • Description
    Heavy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • UPC_NO
    616314125782
  • Manufacturer Upc Number
    616314125782
  • Description Keyword
    Cut Resistant Gloves
  • Size
    M
  • Construction Description
    Seamless Knit
  • Liner Material
    ACP Kevlar
  • Spec Sheet
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Additional Details
    Heavy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought