Overview
Mfr description
07-KA720/M
- Seamless knit construction provides comfort without sacrificing dexterity
- Proprietary ACP / Kevlar® blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid sleeves and is inherently flame resistant
- Heat resistance protects the hand from minor heat and burn injuries up to 350â-¦F, Do not use near open flame
- Kevlar® lining offers comfort, enhanced cut protection and good heat dispersion
- Knit Wrist helps prevent dirt and debris from entering the glove
- 100% Silicone Free
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
Specifications
- Ansi Isea Cut Resistance LevelA6
- CoatingUncoated
- ColorGreen
- Knit Gauge7
- Length45.7 cm
- DescriptionMedium Weight. Used in Sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
- Manufacturer Upc Number616314125829
- Description KeywordCut Resistant Gloves
- SizeM
- Construction DescriptionSeamless Knit
- Liner MaterialACP Kevlar
- Spec Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data