Motion
07-KA744/XS
Seamless Knit ACP / Kevlar® Blended Glove with Cotton Lining - Economy Weight
MI ITEM #10872436
MFR #07-KA744/XS
List Price$5.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit ACP / Kevlar® Blended Glove with Cotton Lining - Economy Weight
MI ITEM #10872436
MFR #07-KA744/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.53/pr for your price

Overview

Mfr description
07-KA744/XS SEAMLESS KNIT ACP/KEVLAR
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
  • Heat resistance protects the hand from minor heat and burn injuries up to 350°F, Do not use near open flame
  • Cotton lining is ultra soft and very lightweight
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone Free
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    XS
  • Ansi Isea Cut Resistance Level
    A3
  • Coating
    Uncoated
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    7
  • Length
    45.72 cm
  • Description
    Economy Weight. Ideal fo sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • UPC_NO
    616314276514
  • Manufacturer Upc Number
    616314276514
  • Description Keyword
    Cut Resistant Gloves
  • Size
    XS
  • Construction Description
    Seamless Knit
  • Liner Material
    ACP Kevlar
  • Spec Sheet
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Additional Details
    Economy Weight. Ideal fo sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text