Motion
07-KA744/L
Glove with Acp Technology - Size L or Size 9, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #10872439
MFR #07-KA744/L
Price$5.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Acp Technology - Size L or Size 9, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #10872439
MFR #07-KA744/L

Mfr description
07-KA744/L SEAMLESS KNIT ACP/KEVLAR
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
  • Heat resistance protects the hand from minor heat and burn injuries up to 350°F, Do not use near open flame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.48/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    45.72 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Economy Weight. Ideal fo sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Cut Resistance Level
    Level 3
  • Applications
    Metal fabrication, Metal stamping, Sheet Metal fabrication, assembly, canning, food processing, painting, plastic molding, pulp and paper processing, recycling
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Green
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Economy Weight. Ideal fo sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Economy Weight
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A3
  • Knit Gauge
    7
  • Liner Material
    ACP Kevlar
  • Liner/Shell Material
    DuPontTM Kevlar Blend
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    07-KA744/L
  • Manufacturer Upc Number
    616314146879
  • Material
    ACP, DuPontTM Kevlar Blended Glove with Cotton Lining
  • Material Type
    ACP, DuPontTM Kevlar Blend
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Series
    Kut Gard
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit
  • UPC_NO
    616314146879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)