Motion
07-KA745/M
Glove with Acp Technology - Size M or Size 8, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #10872441
MFR #07-KA745/M
Price$7.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Acp Technology - Size M or Size 8, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #10872441
MFR #07-KA745/M

Mfr description
07-KA745/M SEAMLESS KNIT ACP/KEVLAR
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
  • Heat resistance protects the hand from minor heat and burn injuries up to 350â-¦F, Do not use near open flame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.12/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    45.7 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Medium Weight. Used in Sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, and metal stamping. Do not use near open flame.
  • ANSI Contact Heat
    392 °F
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Cut Resistance Level
    Level 3
  • Applications
    Automotive Applications, Cut Resistance with Light Heat Protection, Glass Operations
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Blue
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Medium Weight. Used in Sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, and metal stamping. Do not use near open flame.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Medium Weight
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A3
  • Knit Gauge
    7
  • Liner Material
    ACP Kevlar
  • Liner/Shell Material
    DuPontTM Kevlar Blended
  • Lining Material
    Polyester
  • Manufacturer Catalog Number
    07-KA745/M
  • Manufacturer Upc Number
    616314224522
  • Material
    ACP, DuPontTM Kevlar Blended
  • Material Type
    ACP, DuPontTM Kevlar Blended
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    Kut Gard
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314224522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)